FESTO 2197137 MOUNTING FLANGE ADAPTER

Adapter

See technical informationSee documents
References
Festo:DARQ-K-P-A2-F05-30-R1
Rubix:390A6152
Manufacturer :2197137
EAN:4052568109080
DARQ-K-P-A2-F05-30-R1 Mounting adapter
Technical specifications
Typemounting bridge
See all Specifications
Documents

Product details : FESTO 2197137 MOUNTING FLANGE ADAPTER


Mounting adapter DARQ-K-P-A2-F05-30-R1 Size=30, Corrosion resistance classification CRC=2, Product weight=460 g, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Material information for coupling:=High alloy steel, non-corrosive
Mounting bridge DARQ-K-P-A2-F05-30-R1 2197137

Technical specifications


Attributes
Logistic Weight510 g
Typemounting bridge
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
  • Delivery usually within ( 2 ) days