References
Festo:EASC-S1-33-200
Rubix:391A0611
Manufacturer :562719
EAN:4052568209438

Documents
Product details : FESTO 562719 COVERING KIT
Covering kit EASC-S1-33-200 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=391 g
Cover set EASC-S1-33-200 562719
Technical specifications
Attributes
| Logistic Weight | 493,25 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 123.84 excl. VAT
/ Each
£ 148.61 incl. VAT
- Delivery usually within ( 2 ) days