FESTO 1354093 CLAMPING SLEEVE

EAMH clamping sleeve

See technical informationSee documents

References

Festo:EAMH-50-6-C13.6-P
Rubix:390A9648
Manufacturer :1354093
EAN:4052568105464
EAMH-50-6-C13.6-P Clamping sleeve

Technical specifications

Typeclamping sleeve eamh
See all Specifications

Documents

Product details : FESTO 1354093 CLAMPING SLEEVE


Clamping sleeve EAMH-50-6-C13.6-P Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-50-6-C13.6-P Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %

Technical specifications


Attributes
Logistic Weight18,33 g
Typeclamping sleeve eamh
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
  • Delivery usually within ( 6 ) days