References
Festo:SGS-M10
Rubix:132A1493
Manufacturer :9256
EAN:4052568065539

Documents
Product details : FESTO 9256 ROD EYE SGS-M10
Rod eye SGS-M10 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M10, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=88 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x38x19 mm |
|---|---|
| Logistic Weight | 82,13 g |
| Type | rod eye |
| Connection 1 | m10 |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Delivery usually within ( 2 ) days