References
Festo:EAMM-U-86-D50-60H-102-S1
Rubix:391A0405
Manufacturer :2803325
EAN:4052568266707

Documents
Product details : FESTO 2803325 PARALLEL KIT
Parallel kit EAMM-U-86-D50-60H-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel mounting kit EAMM-U-86-D50-60H-102-S1 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2630 g |
|---|---|
| Type | parallel mounting kit eamm |
Show UNSPSC/ECL@SS
£ 692.35 excl. VAT
/ Each
£ 830.82 incl. VAT
- Delivery usually within ( 6 ) days