References
Festo:SMBR-8-32
Rubix:119A9287
Manufacturer :175097
EAN:4052568014230

Documents
Product details : FESTO 175097 MOUNTING KIT SMBR-8-32
Mounting kit SMBR-8-32 For Mounting Proximity switches SME-8, SMT-8. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x22x53 mm |
|---|---|
| Logistic Weight | 8,5 g |
| Type | mounting kit |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Delivery usually within ( 2 ) days