SMC MGGMB100TF-250 GUIDE CYLINDER

Guide Cylinder

See technical informationSee documents

References

SMC:MGGMB100TF-250
Rubix:393A2942
SMC CYLINDER MGGMB100TF-250

Technical specifications

Typeguide cylinder
See all Specifications

Documents

Product details : SMC MGGMB100TF-250 GUIDE CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.

Strengths

Slide bearing Excellent in abrasion resistance Non-lube operation under large load is possible Shock absorber, adjusting bolt is standard Long stroke is available

Technical specifications


Attributes
Typeguide cylinder
Connection 1g 1/2 in
Cylinder diameter100 mm
£ 2,838.15 excl. VAT
/ Each
£ 3,405.78 incl. VAT
  • Usually arrives within 14 working days