References
Festo:EAMM-A-D40-55A
Rubix:104A8469
Manufacturer :543153
EAN:4052568181376

Documents
Product details : FESTO 543153 AXIAL KIT EAMM-A-D40-55A
Axial kit EAMM-A-D40-55A Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 391 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 188.79 excl. VAT
/ Each
£ 226.55 incl. VAT
- Delivery usually within ( 6 ) days