FESTO 8000326 ELECTRICAL ADAPTER SASC-P4-A-M8-A
SASC electrical adapter
See technical informationSee documentsReferences
Festo:SASC-P4-A-M8-A
Rubix:218A2876
Manufacturer :8000326
EAN:4052568062569

Documents
Product details : FESTO 8000326 ELECTRICAL ADAPTER SASC-P4-A-M8-A
Electrical adapter SASC-P4-A-M8-A Materials note=Conforms to RoHS, Materials information, housing=PA-reinforced, Material information, plug housing=(* Brass, * Nickel plated), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 13,66 g |
|---|---|
| Type | electrical adaptor |
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Delivery usually within ( 2 ) days