References
Festo:CRHNC-40
Rubix:117A7848
Manufacturer :176938
EAN:4052568075392

Documents
Product details : FESTO 176938 FOOT MOUNTING CRHNC-40
Foot Mounting CRHNC-40 Corrosion resistant. Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x1x40 mm |
|---|---|
| Logistic Weight | 185,26 g |
| Type | crhnc-40 foot mounting |
Show UNSPSC/ECL@SS
£ 55.39 excl. VAT
/ Each
£ 66.47 incl. VAT
- Delivery usually within ( 2 ) days