References
Festo:EAMM-A-S62-80P-G2
Rubix:391A0160
Manufacturer :3637970
EAN:4052568271787
Documents
Product details : FESTO 3637970 AXIAL KIT
axial kit EAMM-A-S62-80P-G2 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-S62-80P-G2 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 196.86 excl. VAT
/ Each
£ 236.23 incl. VAT
- Delivery usually within ( 2 ) days