References
Festo:EAMM-U-145-D80-140A-188-S1
Rubix:391A0266
Manufacturer :1433709
EAN:4052568232641

Documents
Product details : FESTO 1433709 PARALLEL KIT
Parallel kit EAMM-U-145-D80-140A-188-S1 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallelbausatz EAMM-U-145-D80-140A-188-S1 suitable for electric drives. Size=145, Mounting position=any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 13533 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 1,011.92 excl. VAT
/ Each
£ 1,214.30 incl. VAT
- Delivery usually within ( 6 ) days