References
SMC:ES5080
Rubix:118A3053
Manufacturer :ES5080
EAN:3618036118582

Documents
Product details : SMC ES5080 BRACKET
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Type | clevis pivot bracket |
|---|---|
| Connection 1 | 20 mm |
| Cylinder diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 121.06 excl. VAT
/ Each
£ 145.27 incl. VAT
- Delivery usually within ( 8 ) days