References
Festo:EAMM-U-70-D50-70A-96-S1
Rubix:391A0378
Manufacturer :2756078
EAN:4052568266127
Documents
Product details : FESTO 2756078 PARALLEL KIT
parallel kit EAMM-U-70-D50-70A-96-S1 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-70-D50-70A-96-S1 suitable for electric drives. Frame size=70, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit |
|---|
Show UNSPSC/ECL@SS
£ 695.91 excl. VAT
/ Each
£ 835.09 incl. VAT
- Delivery usually within ( 11 ) days