FESTO 562632 SENSOR RAIL

EAPR sensor mounting kit

See technical informationSee documents

References

Festo:EAPR-S1-S-46-600/640-S
Rubix:391A0539
Manufacturer :562632
EAN:4052568099497
EAPR-S1-S-46-600/640-S Sensor rail

Technical specifications

Typesensor strip eapr
See all Specifications

Documents

Product details : FESTO 562632 SENSOR RAIL


Sensor rail EAPR-S1-S-46-600/640-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=153 g
Sensor strip EAPR-S1-S-46-600/640-S Baugröße=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=153 g

Technical specifications


Attributes
Logistic Weight500 g
Typesensor strip eapr
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
  • Delivery usually within ( 14 ) days