FESTO 4046082 POSITION INDICATOR SASF-S2-B-F-A34
SASF position indicator
See technical informationSee documentsReferences
Festo:SASF-S2-B-F-A34
Rubix:263A5980
Manufacturer :4046082
EAN:4052568274047
Documents
Product details : FESTO 4046082 POSITION INDICATOR SASF-S2-B-F-A34
Position indicator SASF-S2-B-F-A34 Rotation angle adjustment range=0 - 90 deg, Dimensions W x L x H=Ø 115 x 62, Vibration resistance=Transport application test at severity level 2 in accordance with FN 942017-4 and EN 60068-2-6, Shock resistance=Shock test with severity level 2 in accordance with FN 942017-5 and EN 60068-2-27, Ambient temperature=-25 - 70 °C
Technical specifications
Attributes
| Type | sasf position indicator |
|---|
Show UNSPSC/ECL@SS
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
- Delivery usually within ( 11 ) days
