References
Festo:EAMK-A-E17-30
Rubix:390A9696
Manufacturer :3780304
EAN:4052568273583
Documents
Product details : FESTO 3780304 COUPLING HOUSING
coupling housing EAMK-A-E17-30 Holder diameter 1=62 mm, Holder diameter 2=62 mm, Nominal length=49,5 mm, Assembly Position=Any, Storage temperature=-10 - 60 °C
Coupling housing EAMK-A-E17-30 bore diameter 1=62 mm, bore diameter 2=62 mm, nominal length=49,5 mm, installation position=any, storage temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | coupling housing |
|---|
Show UNSPSC/ECL@SS
£ 530.08 excl. VAT
/ Each
£ 636.10 incl. VAT
- Delivery usually within ( 16 ) days
