FESTO 2328793 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-D-E2-25-Q11-25-E
Rubix:390A7097
Manufacturer :2328793
EAN:4052568253349
brand logo

Technical specifications

Typeadapter kit for actuators

Documents

Product details : FESTO 2328793 ADAPTER KIT


adapter kit DHAA-D-E2-25-Q11-25-E Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E2-25-Q11-25-E Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for actuators
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
  • Delivery usually within ( 10 ) days