Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 562721 COVERING KIT
FESTO 562721 COVERING KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EASC-S1-33-400
rubix:
391A0615
manufacturer :
562721
ean:
4052568209452
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562721 COVERING KIT
Covering kit EASC-S1-33-400 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=518 g
Technical specifications
Attributes
Logistic Weight
544,45
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.07
excl. VAT
/
Each
£
158.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 3998959 ADAPTIVE GRIPPER FINGER
FESTO 2816591 ADAPTER KIT
FESTO 6523 ROD CLEVIS SGA-M12
FESTO 2095360 FEED SEPARATOR
FESTO 1234888 CAM
FESTO 1450736 MOTOR CABLE NEBM-S1W9-E-1.5-Q5-LE6
SMC CCT63-100 AIR HYDRO TANK C/W LEVEL SIGHT
SMC LC3F212-5A3A DRIVER
PARKER FRONT FLANGE 100MM P1C-4QMB
FESTO 163890 MOUNTING KIT CRSMBR-50
NORGREN QA/8080/23 REAR CLEVIS
FESTO 2734287 AXIAL KIT
FESTO 2730033 ADAPTER KIT
FESTO 1456618 AXIAL KIT
FESTO 161875 TRUNNION SUPPORT CRLNZG-40/50