CLIMB-IT AHWS15BL WAREHOUSE STEPS - 15 TREAD 4705 X 1100 X 2800 BLUE
Warehouse Safety Steps
See technical informationSee documentsReferences
Climb-It:AHWS15BL
Rubix:261A3510

Documents
Product details : CLIMB-IT AHWS15BL WAREHOUSE STEPS - 15 TREAD 4705 X 1100 X 2800 BLUE
Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D = 4705 x 1100 x 2800mm
no. of treads = 15
Load Capacity = 150kg
platform height = 3750mm
Technical specifications
Attributes
| Platform height | 3750 m |
|---|---|
| Number of rungs | 15 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 2,232.16 excl. VAT
/ Each
£ 2,678.59 incl. VAT
- Delivery usually within ( 31 ) days





