References
Schneider Electric:EZ9F16150
Rubix:234A5821
Documents
Product details : SCHNEIDER ELECTRIC EZ9F16150 EAZY9 MCB 1P 50A B
Eazy9 MCB 1P 50A B
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 50 A |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days
