• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE LINK TC100

LAWSON FUSE LINK TC100

Central Tag Fuse-link

See technical informationSee documents

References

Lawson Fudes:TC100
Rubix:153A7354
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage100 A

Documents

Product details : LAWSON FUSE LINK TC100


100A Hrc Fuse (L)137 mm x (Dia)26 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage100 A
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

BUSSMANN FUSE NIT6APROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (WPROTEUS 1020/3 20 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5NIGLON S504/3.15 3.15A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMSCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832PROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XBG ELECTRICAL CUMB50 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 MSCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A BSIEMENS MPCBS002.8...4A 3RV2011-1EA10MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap