PROTEUS XL6BRK 6A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)16
Residual Current Circuit Breaker
See technical informationSee documentsReferences
Proteus Switchgear:XL6BRK
Rubix:234A8380
Documents
Product details : PROTEUS XL6BRK 6A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)16
6A 30mA 10kA Single Mod RCBO B Curve (H)87.5 mm x (W)16.8 mm x (D)76.0 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

