References
Rocol:EASYLINE HAND HELD APPLICATOR
Rubix:329614
Manufacturer :46013
EAN:5024747460137

Product details : ROCOL 46013 EASYLINE HAND HELD APPLICATOR
Hand-held applicator gun for free-hand marking and stenciling
EASYLINE Edge and CONTRACTOR paints can all be used in conjunction with the EASYLINE Hand Held Applicator giving added comfort and ease of use during extended periods of marking.
Strengths
Suitable for use with EASYLINE Edge and CONTRACTOR paints. Provides added comfort and ease of use during extended periods of marking.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x350x70 mm |
|---|---|
| Logistic Weight | 572 g |
| Packaged dimensions (D x W x H) | 350x190x80 mm |
| Package weight | 572 g |
| Type | hand pistol |
Show UNSPSC/ECL@SS
£ 66.78 excl. VAT
/ Each
£ 80.14 incl. VAT
- Usually arrives within 14 working days