PROSOLVE BD2 2-WHEEL PAINT APPLICATOR


Wheeled Applicator

References
prosolve:BD2
rubix:80048928
ean:5060363803545
brand logo
brand logo
Technical specifications
Typewheeled applicator

Product details : PROSOLVE BD2 2-WHEEL PAINT APPLICATOR


ProSolve Spray Paint Two Wheeled Applicator is easy to use and takes both 600ml and 750ml aerosol cans. The applicator uses a thumb push trigger for ease of application. It can be used to make spraying lines much easier. Designed to make it easier to mark out playing fields, car parks, warehouses, golf courses, tennis courts, leisure centres, roads etc. This wheeled applicator is suitable for use with our ProSolve semi-permanent linemarker and our temporary line marker. Made from metal, this applicator is very durable.

Strengths

For both 600ml and 750ml cans, Simple to operate, Ideal when straight lines are a necessity, Easy to load the line marking cans and The surface to be marked has to be free from dust, dirt and grease

Applications

Durable 2-wheeled applicator for 600ml & 750ml line marking aerosols. Easy to use, delivers clean, straight lines every time.

Technical specifications


Attributes
Typewheeled applicator
Show UNSPSC/ECL@SS
£ 63.61 excl. VAT
/ Each
£ 76.33 incl. VAT
  • In stock: Next day delivery