ROCOL 47012 EASYLINE EDGE APPLICATOR NEW
Easyline Edge® Airflow lines - marking system
See technical informationReferences
Rocol:EASYLINE EDGE APPLICATOR
Rubix:219A1914
Manufacturer :47012
EAN:5024747470129
Product details : ROCOL 47012 EASYLINE EDGE APPLICATOR NEW
Concealed technology - the battery-powered air pressure system creates a crisp, clean line without spray mist. Adjustable wheels allow marking directly along the wall or shelf 50 mm, 75 mm or 100 mm lines can be drawn on just one tool.
The applicator is quick to install and easy to use.
The applicator is quick to install and easy to use.
Technical specifications
Attributes
| Type | marking system |
|---|
Show UNSPSC/ECL@SS
£ 305.94 excl. VAT
/ Each
£ 367.13 incl. VAT
- Usually arrives within 14 working days