6.110-032.0 HIGH PRESSURE HOSE 20M DN8 AVS TRIGGER GUN CONNECTOR
EasyLock DN8 AntiTwist hose KARCHER
See technical informationReferences
Kärcher:6.110-032.0
Rubix:202A4087
Manufacturer :61100320
EAN:4054278194448
Product details : 6.110-032.0 HIGH PRESSURE HOSE 20M DN8 AVS TRIGGER GUN CONNECTOR
20 m high-pressure hose (M 22 x 1.5) with kink protection. With patented AVS rotary bearing connection on the gun and manual threaded connection. Further reference data: DN 8/155 °C/315 bar.
Nominal diameter DN / 8
Max. temperature (Max. water temperature (°C)) 155
Max. pressure (bar) 315
Technical specifications
Attributes
| Length | 20 m |
|---|
Show UNSPSC/ECL@SS
£ 283.48 excl. VAT
/ Each
£ 340.18 incl. VAT
- In stock: Next day delivery



