References
Kärcher:6.390-293.0
Rubix:80086669
Manufacturer :6.390-293.0
EAN:4002667578447



Product details : KARCHER 30M DN8 EXT HOSE 6.390-293.0
High-pressure hose, 30 m, DN 8, with threaded connection at both ends, M 22 × 1.5 with kink protection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 490x490x110 mm |
|---|---|
| Logistic Weight | 7500 g |
| Length | 30 m |
| For model | hg 43 / hg 64 |
Show UNSPSC/ECL@SS
£ 432.33 excl. VAT
/ Each
£ 518.80 incl. VAT
- Usually arrives within 14 working days
