KARCHER 63901850 HOSE ASSEMBLY DN8 5MPA 15M
15m HP hose DN8 AVS connection in gun
See technical informationReferences
Kärcher:6.390-185.0
Rubix:80104794
Manufacturer :6.390-185.0
EAN:4002667578034



Product details : KARCHER 63901850 HOSE ASSEMBLY DN8 5MPA 15M
High-pressure hose (M22 x 1.5). Patented AVS device in pistol grip and manual connection. The "longlife" model features double steel armouring and a robust rubber casing for longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 490x310x70 mm |
|---|---|
| Logistic Weight | 3750 g |
| Length | 15 m |
| For model | hd 6/15 c plus *eu |
Show UNSPSC/ECL@SS
£ 228.73 excl. VAT
/ Each
£ 274.48 incl. VAT
- Usually arrives within 14 working days
