KARCHER 6.390-025.0 10MT HOSE TO SUIT HDS601C MP63900250
HP hose 10 m DN8 AVS trigger gun connector
See technical informationReferences
Kärcher:05901009
Rubix:4533355
Manufacturer :05901009
EAN:4002667205527



Product details : KARCHER 6.390-025.0 10MT HOSE TO SUIT HDS601C MP63900250
High-pressure hose (M 22 x 1.5). Patented AVS device in the trigger gun handle and manual connection. The "longlife" model offers a steel double shielding and a sturdy rubber casing for a longer life span.
Strengths
Protection against kinking.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x70 mm |
|---|---|
| Logistic Weight | 2300 g |
| Length | 10 m |
| For model | hd 6/15 c plus *eu |
Show UNSPSC/ECL@SS
£ 161.93 excl. VAT
/ Each
£ 194.32 incl. VAT
- Usually arrives within 14 working days
