ECO-CUTLINE TOOL HOLDER
Cutting diameter | 8 mm |
---|---|
Length of cut | 18 mm |
Tool tip dimension | 401 mm |
Cutting diameter | 8 mm |
---|---|
Length of cut | 18 mm |
Tool tip dimension | 401 mm |
Tail diameter | 10 mm |
Body material | hss |
Total length | 60 mm |
Type of screw | torx |
Tail length | 24 mm |
Packaging | 1 |
Weight | 30 g |
In stock: Next day delivery