ECO-CUTLINE TOOL HOLDER
Cutting diameter | 32 mm |
---|---|
Length of cut | 72 mm |
Tool tip dimension | 1705 mm |
Cutting diameter | 32 mm |
---|---|
Length of cut | 72 mm |
Tool tip dimension | 1705 mm |
Tail diameter | 40 mm |
Body material | hss |
Total length | 158 mm |
Type of screw | torx |
Tail length | 96 mm |
Packaging | 1 |
Weight | 1070 g |
Usually arrives within 14 working days