ECO-CUTLINE TOOL HOLDER
Cutting diameter | 25 mm |
---|---|
Length of cut | 56.3 mm |
Tool tip dimension | 1304 mm |
Cutting diameter | 25 mm |
---|---|
Length of cut | 56.3 mm |
Tool tip dimension | 1304 mm |
Tail diameter | 32 mm |
Body material | hss |
Total length | 128.8 mm |
Type of screw | torx |
Tail length | 75 mm |
Packaging | 1 |
Weight | 560 g |
Usually arrives within 14 working days