FUCHS ECOCOOL GLOBAL 10 METAL WORKING FLUID 20L


Ecocool Global 10

References
fuchs:ECOCOOL GLOBAL10 20L
rubix:2536709
manufacturer :600982447
brand logo
brand logo
Technical specifications
TypeCutting Fluid
UseMetal Machining Industry

Product details : FUCHS ECOCOOL GLOBAL 10 METAL WORKING FLUID 20L


ECOCOOL GLOBAL 10 is designed to meet the national chemical registries of the world’s major manufacturing markets while maintaining high performance in machining, foam control, hard water tolerance and pH stability.
ECOCOOL GLOBAL 10 is suitable for machining a wide range of materials. It contains a novel lubricity package that makes it especially effective for aluminium and titanium machining.
Studies on both aluminium drilling and titanium milling show dramatic improvements in tool life and metal removal rate
Contains lubricity enhancers
Fine surface finishes/extended tool life
Low foaming
Suitable for high pressure coolant systems
Multi-metal compatible
One coolant can be used safely on a variety of materials
Free of boron, chlorinated paraffin, silicone, secondary amines, triethanolamine, and formaldehyde donor biocides
Meets the national chemical registries of Australia, Brazil, Canada, China, Europe, India, Indonesia, Israel, Japan, Malaysia, Mexico, Russia, Singapore, South Korea, South Africa, Taiwan, Thailand, Turkey, and USA
ECOCOOL GLOBAL 10 meets the requirements of MBD PCS 4001

Technical specifications


Attributes
TypeCutting Fluid
UseMetal Machining Industry
Show UNSPSC/ECL@SS
£ 230.67 excl. VAT
/ Each
£ 276.80 incl. VAT
  • Usually arrives within 14 working days