References
Rocol:ULTRACUT EVO 255 20L
Rubix:160198
Manufacturer :51333
EAN:5024747513338


Documents
Product details : ROCOL 51333 ULTRACUT EVO 255 20L
Long life, operator friendly, EP soluble oil cutting fluid.
Strengths
Formulated for medium/severe cutting operations.
Contains EP additives - formulated to give superior performance and extend tool life.
No biocides.
No skin sensitisers.
Metal deactivators and passivators.
Very economical dilutions, up to 40:1.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | can |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 100 |
Show UNSPSC/ECL@SS
£ 618.16 excl. VAT
/ Each
£ 741.79 incl. VAT
- Usually arrives within 14 working days