ROCOL 53521 RTD CHLORINE FREE LIQUID 350MLT

RTD® chlorine free liquid

See technical informationSee documents
References
Rocol:RTD CHLORINE FREE LIQUID 350ml
Rubix:2575216
Manufacturer :53521
EAN:5024747535217
brand logo
Technical specifications
Documents

Product details : ROCOL 53521 RTD CHLORINE FREE LIQUID 350MLT


RTD is a reaming, tapping and drilling lubricant which has been specifically formulated to double tool life.
RTD is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years. The RTD range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance. As a result RTD extends tool life and promotes superior surface finish, bringing cost saving efficiencies as well as improved quality. RTD Liquid is suitable for all metals including hardened steels, titaniums and nimonics. It can also be added to ordinary mineral cutting oil for the most severe cutting operations, such as broaching and gear cutting on the toughest metals. RTD is a must have product for all machine shops, tool-rooms and maintenance departments.

Strengths

Ultimate cutting performance. Doubles tool life. Excellent surface finish. Reduces wear and tap breakages. Minimises waste and scrap. Reduced friction and increased wear resistance. Excellent extreme pressure performance. Multi metal compatibility.

Applications

RTD Liquid is suitable for all metals including hardened steels, titaniums and nimonics. It can also be added to ordinary mineral cutting oil for the most severe cutting operations, such as broaching and gear cutting on the toughest metals. RTD is a must have product for all machine shops, tool-rooms and maintenance departments.

Technical specifications


Attributes
Volume350 ml
Pack quantitybottle
Min. temperature0 °C
Max. temperature40 °C
Flash Point160 °c
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
  • Usually arrives within 14 working days