FESTO 197255 MANIFOLD MHA1-PR8-3-PI-PCBM


MHA1 Battery block

References
festo:MHA1-PR8-3-PI-PCBM
rubix:110A9659
manufacturer :197255
ean:4052568160487
MHA1-PR8-3-PI-PCBM Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197255 MANIFOLD MHA1-PR8-3-PI-PCBM


Manifold block MHA1-PR8-3-PI-PCBM for Mounting printed circuit boards of manifold block valves MHA1-...-PI, with pneumatic multi-pin plug. Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight95,65Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 110.38 excl. VAT
/ Each
Ā£ 132.46 incl. VAT
  • Delivery usually within ( 11 ) days