Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 562786 ELECTRICAL SLIDE
FESTO 562786 ELECTRICAL SLIDE
Electrical peripheral Festo
References
festo:
EGSK-46-400-10P
rubix:
391A0763
manufacturer :
562786
ean:
4052568209940
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 562786 ELECTRICAL SLIDE
Electrical slide EGSK-46-400-10P Working stroke=400 mm, Size=46, Reversing backlash=<= 20 µm, Spindle diameter=15 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
Logistic Weight
10688
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,829.15
excl. VAT
/
Each
£
2,194.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 562790 ELECTRICAL SLIDE
NORGREN M/P43314/11 LED PLUG 24V WITH CABLE 1M
FESTO 550326 CONNECTING CABLE NEBU-M12G5-K-2.5-LE4
FESTO 197222 MANIFOLD MHA1-PR2-3-M3-PI
FESTO 197449 MANIFOLD
FESTO 562792 ELECTRIC SLIDE EGSK-46-400-20P
NORGREN M/P43315/1 PLUG WITH CABLE 1 METRE
SMC KM12-04-02-6 FITTING MANIFOLD
FESTO 5105632 PLUG SOCKET WITH CABLE
FESTO 525222 MANIFOLD MHA3-PR4-3-1/8
SMC KM13-06-10-3 FITTING MANIFOLD
AVENTICS 8941012202 VALVE PLUG CONNECTOR
FESTO 197450 MANIFOLD MHA2-PR8-3-M5
FESTO 525128 MANIFOLD
SMC IZS31-300P IONIZER