References
Festo:EGSL-BS-55-250-12.7P
Rubix:391A0776
Manufacturer :559339
EAN:4052568206154

Documents
Product details : FESTO 559339 MINI SLIDE
Mini slide EGSL-BS-55-250-12.7P Working stroke=250 mm, Size=55, Parallel running in the z-direction=0,1 mm, Parallelism=0,125 mm, Reversing backlash=<= 50 µm
Mini slide
Technical specifications
Attributes
| Logistic Weight | 4106 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
£ 2,138.98 excl. VAT
/ Each
£ 2,566.78 incl. VAT
- Delivery usually within ( 6 ) days