References
SMC:KM12-06-02-10
Rubix:138A1317
Manufacturer :KM12-06-02-10
EAN:3618036074079

Product details : SMC KM12-06-02-10 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
▪ One-touch fittings manifold.
▪ Number of Port A: 6, 10.
▪ Port B Size: 1/4, 3/8.
▪ Port A Size: ø4, ø6, ø8.
▪ Number of Port A: 6, 10.
▪ Port B Size: 1/4, 3/8.
▪ Port A Size: ø4, ø6, ø8.
Technical specifications
Attributes
| Type | pneumatic distribution manifold - km series |
|---|---|
| Execution | distribution manifold with threaded connections at ends (rc 1/4) and 10 push-in outlets for ø6 mm tube (km12-06-02-10) |
Show UNSPSC/ECL@SS
£ 113.20 excl. VAT
/ 5 pieces
£ 135.84 incl. VAT
- Delivery usually within ( 8 ) days