References
Festo:EGZ-6-10
Rubix:133A6982
Manufacturer :15034
EAN:4052568009250

Documents
Product details : FESTO 15034 CARTRIDGE CYLINDER EGZ-6-10
Cartridge cylinder EGZ-6-10 With double-ended male thread on cylinder housing . Stroke=10 mm, Piston diameter=6 mm, Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x17x20 mm |
|---|---|
| Logistic Weight | 13,22 g |
| Type | egz screw-in cylinder |
Show UNSPSC/ECL@SS
£ 40.33 excl. VAT
/ Each
£ 48.40 incl. VAT
- Delivery usually within ( 2 ) days