References
Festo:LJK-M5-I/I
Rubix:117A9009
Manufacturer :151783
EAN:4052568030810

Documents
Product details : FESTO 151783 ELBOW FITTING LJK-M5-I/I
Elbow fitting LJK-M5-I/I with Air Connection at side for Suction cup, rotatable 360° Assembly Position=Any, Operating pressure=-0,95 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Ambient temperature=-10 - 60 °C, Product weight=20 g
Technical specifications
Attributes
| Logistic Weight | 13,36 g |
|---|---|
| Material | zinc die-cast |
| Connection 1 | external thread (m) |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
- Delivery usually within ( 2 ) days