References
Festo:T-PK-4
Rubix:122A9376
Manufacturer :9585
EAN:4052568020798

Documents
Product details : FESTO 9585 BARBED T-CONNECTOR T-PK-4
Barbed T-connector T-PK-4 With barbed fittings. Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-4, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x50x20 mm |
|---|---|
| Logistic Weight | 3,6 g |
| Material | pom |
| Connection 1 | 6 mm |
| Profile | t |
| Connection 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days