• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS R412005103

AVENTICS R412005103

QR1-S standard series

See technical information
References
Aventics:R412005103
Rubix:274A0672
Manufacturer :R412005103
EAN:3661475980913
brand logo
brand logo

Product details : AVENTICS R412005103


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 186335 PUSH-IN L-FITTING QSL-V0-G1/2-12NORGREN C0TA00828 PFITC 8MM-R1/4 BANJO FLOW (OUT)SMC AS3211F-U03-12 SPEED CONTROLLERFESTO 8085682 PUSH-IN FITTING NPQR-L-G18-Q8NORGREN 291171348 1/2 BSP HOSE ADAPTORSMC KQ2VS06-02AS-X35 ONE-TOUCH FITTINGSMC KRH08-01S FITTINGSMC KPH04-02 CLEAN ROOM FITTINGFESTO 174309 BLANKING PLUG B-M7NORGREN M02250403 FITTINGLEGRIS LF3000 FITTING 3129 08 10DRAPER 13694 EXPERT IMMERSION HEATER WRENCH 85MMFESTO 578335 PUSH-IN FITTING NPQH-D-M5-Q6-P10FESTO 133013 PUSH-IN L-FITTING LONGSMC KQ2E04-G01A ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap