References
SMC:KQ2V06-U01A-X35
Rubix:116A9703
Manufacturer :KQ2V06-U01A-X35

Technical specifications
| Material | brass + electroless nickel plated |
|---|---|
| Connection 1 | uni 1/8 |
Documents
Product details : SMC KQ2V06-U01A-X35 ONE-TOUCH FITTING
KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | brass + electroless nickel plated |
| Connection 1 | uni 1/8 |
| Profile | gasket seal (uni thread) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | universal male elbow (kq2v) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Delivery usually within ( 4 ) days