References
Festo:QST-1/2-12
Rubix:115A9820
Manufacturer :153115
EAN:4052568032081

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153115 PUSH-IN T-FITTING QST-1/2-12
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x53x23 mm |
|---|---|
| Logistic Weight | 80 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
- In stock: Next day delivery