References
Festo:NPFC-T-3G12-F
Rubix:263A5801
Manufacturer :8030238
EAN:4052568063405

Documents
Product details : FESTO 8030238 T-FITTING
T-fitting NPFC-T-3G12-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 129,32 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/2 |
| Profile | t |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ 10 pieces
£ 74.76 incl. VAT
- Delivery usually within ( 2 ) days