FESTO 153212 MULTIPLE DISTRIBUTOR QSLV2-1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/8-6
Rubix:124A9465
Manufacturer :153212
EAN:4052568032951

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153212 MULTIPLE DISTRIBUTOR QSLV2-1/8-6
Multiple Distributor QSLV2-1/8-6 2-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x43x19 mm |
|---|---|
| Logistic Weight | 28,31 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 2 ) days