Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
ELBOW PUSH-IN SLEEVE FITTING NICKEL PLATED BRASS
References
mecaline:
883892
rubix:
216A1082
ean:
3660338372957
Technical specifications
Connection 1
6 mm
Connection 2
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
6 mm
Connection 2
6 mm
Material
Nickel-Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SMC KQ2H06-02AS BRASS FITTING R RC 1/4 MALE THREAD I 6 TUBE
AVENTICS 2122206140
SMC KQ2L08-03S FITTING
AVENTICS R412005215
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
MECALINE 883964 PUSH IN FIXED MALE 90-6MM-G1/4IN
SMC KQ2Y06-M5A ONE-TOUCH FITTING
SMC KQ2S12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
CAMOZZI FITTING CAM-6512-4-M5
MECALINE MALE STRAIGHT 6-G1/2IN 858716
SMC KQ2L06-02NS1 ONE-TOUCH FITTING
SMC KQ2H05-01AS BRASS FITTING R RC 1/8 MALE THREAD I 3/16 TUBE
MECALINE 858806 MALE BANJO FITTING MM 8 - R3/8
AVENTICS R412005406
LEGRIS FITTING 3181-04-19