MECALINE MALE STRAIGHT 6-G1/2IN 858716
PARALLEL MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:858716
Rubix:208A5065
EAN:3660338137860


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 6 |
Documents
Product details : MECALINE MALE STRAIGHT 6-G1/2IN 858716
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 6 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- In stock: Next day delivery